Zoro Homepage

16Gb Ddr3 Ecc Ram, 1600 Mhz,

  • Mfr # RAM-16GDR3EC-RD-1600

  • Zoro # G6459233


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Product Type
RAM Module
Memory Size
16 GB
Compatibility
QNAP ES1640dc Enterprise ZFS NAS Series Server
Number of Pins
240-pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-16GDR3EC-RD-1600
Zoro #
G6459233
UPC #
885022011377
Country of Origin
Unknown

Dimensions

Memory Size
16 GB

Details

Product Type
RAM Module
Compatibility
QNAP ES1640dc Enterprise ZFS NAS Series Server
Number of Pins
240-pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.