Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16GB DDR4 RAM, 2400 MHZ, UDIMM

  • Mfr # RAM-16GDR4A1-UD-2400

  • Zoro # G914878037


product price: $1,239.99
/ea
Free Shipping & Returns

Key Features

Signal Processing
Unbuffered
Memory Speed
2400 MHz
Number of Pins
288
Memory Technology
DDR4 SDRAM
Memory Size
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-16GDR4A1-UD-2400
Zoro #
G914878037
UPC #
885022015245
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Item
RAM Module
Signal Processing
Unbuffered
Memory Speed
2400 MHz
Number of Pins
288
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20V
Number of Modules
(1) 16GB
Memory Standard
DDR4-2400/PC4-19200
Error Checking
Non-ECC
CAS Latency
CL17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.