Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16GB ECC DDR4 RAM, 2666 MHZ, UDIMM.

  • Mfr # RAM-16GDR4ECP0-UD-2666

  • Zoro # G314877944


product price: $975.99
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.20V
Memory Technology
DDR4 SDRAM
Signal Processing
Unbuffered
Memory Speed
2666 MHz
Memory Standard
DDR4-2666/PC4-21333
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-16GDR4ECP0-UD-2666
Zoro #
G314877944
UPC #
885022017041
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
16 GB

Details

Memory Voltage
1.20V
Memory Technology
DDR4 SDRAM
Signal Processing
Unbuffered
Item
RAM Module
Memory Speed
2666 MHz
Memory Standard
DDR4-2666/PC4-21333
Compatibility
QNAP TS-983XU Enterprise NAS Server
Device Supported
NAS Server
Number of Pins
288
Error Checking
ECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.