18-BAY 2U RACKMOUNT NAS, INTEL XEON E-2334.COMES WITH 5YR WARRANTY

  • Mfr # TS-H1887XU-RP-E2334-16G-US

  • Zoro # G114898118


product price:  $6,302.99
/ea
Free Shipping & Returns

Key Features

Height
3.5"
Number of Network (RJ-45) Ports
4
Maximum Power Supply Wattage
550 W
Number of Solid State Drive Supported
18
Controller Type
Serial ATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-H1887XU-RP-E2334-16G-US
Zoro #
G114898118
UPC #
885022024599
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.5"
Rack Height
2U
Width
19"
Depth
24.8"

Details

Number of Network (RJ-45) Ports
4
Maximum Power Supply Wattage
550 W
Number of Solid State Drive Supported
18
Controller Type
Serial ATA/600
RAID Levels
0, 1, 5, 6, 10, 50, 60, JBOD
RAID Supported
Yes
Standard Memory
16 GB
Operating System
QuTS hero h5.0.0/QTS 5.0.1
Number of Total Expansion Bays
18
Number of Hard Drives Supported
18
Number of USB 3.2 Gen 2 Ports
4
Package Contents
TS-h1887XU-RP-E2334-16G SAN/NAS Storage System, (1) Ethernet Cable, (2) Power Cord, 4(8) Flat Head Screw (for 3.5" HDD), 6(4) Flat Head Screw (for 2.5" HDD), Quick Installation Guide (QIG)
Number of 2.5" Bays
6
Processor Core
Quad-core (4 Core)
Total Number of Expansion Slots
3
Memory Technology
DDR4 SDRAM
Total Number of USB Ports
4
Number of 3.5" Bays
12
Processor Model
E-2334
Processor Type
Xeon
Number of Processors Installed
1
Expansion Slot Type
PCI Express 4.0 x8, PCI Express 4.0 x4
Number of Power Supplies Installed
2
Network (RJ-45)
Yes
Processor Speed
3.40 GHz
Ethernet Technology
2.5 Gigabit Ethernet, 10 Gigabit Ethernet
HDMI
Yes
Flash Memory Capacity
5 GB
Item
SAN/NAS Storage System
Series
TS-hx87XU

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.