Zoro Homepage

1U 4-BAY 3.5IN SATA + 3 X E1.S

  • Mfr # TS-H765EU-8G-US

  • Zoro # G116060827


product price: $1,080.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Rack-mountable
Maximum Power Supply Wattage
150 W
Controller Type
Serial ATA/600, Serial ATA/300
Total Number of Expansion Slots
3
Wireless LAN
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-H765EU-8G-US
Zoro #
G116060827
UPC #
885022028146
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Width
16.9 in
Rack Height
1U

Details

Form Factor
Rack-mountable
Maximum Power Supply Wattage
150 W
Controller Type
Serial ATA/600, Serial ATA/300
Total Number of Expansion Slots
3
Item
SAN/NAS Storage System
Wireless LAN
Yes
RAID Levels
0, 1, 5, 6, 10, JBOD
Processor Core
Quad-core (4 Core)
Total Number of USB Ports
2
Drive Interface
Serial ATA/600, Serial ATA/300
Network (RJ-45)
Yes
Number of USB 3.2 Gen 2 Ports
1
RAID Supported
Yes
Number of Network (RJ-45) Ports
2
Protocols
SSL/TLS, L2TP, DHCP, Telnet, CIFS/SMB, LDAP, SNMPv3, HTTP, NFSv3, TLS, FXP, TFTP, IPv4, SSH, DDNS, AFP, iSCSI, IPv6, NFSv4, SNMPv2, HTTPS, PPTP, NFS, IPSec, SFTP, FTP
Ethernet Technology
2.5 Gigabit Ethernet
Microprocessor
Atom
Number of 3.5" Bays
4
Ram Capacity
8 GB
Number of Hard Drives Supported
4
Number of USB 2.0 Ports
1
Number of Total Expansion Bays
4
Expansion Slot Type
PCI Express
Memory Standard
DDR5 SDRAM
Standard Memory
8 GB
Number of Solid State Drive Supported
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.