Zoro Homepage

1U 4-BAY NAS/ISCSI IP-SAN, INTEL CE.

  • Mfr # TS-464U-RP-8G-US

  • Zoro # G514885442


product price: $1,592.99
/ea
Free Shipping & Returns

Key Features

Total Number of USB Ports
4
Controller Type
Serial ATA/600
Memory Technology
DDR4 SDRAM
Processor Core
Quad-core (4 Core)
Number of Solid State Drive Supported
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-464U-RP-8G-US
Zoro #
G514885442
UPC #
885022024551
Country of Origin
Taiwan, Province of China

Dimensions

Width
16.9"
Depth
18.9"
Rack Height
1U
Height
1.7"

Details

Total Number of USB Ports
4
Controller Type
Serial ATA/600
Memory Technology
DDR4 SDRAM
Processor Core
Quad-core (4 Core)
Number of Solid State Drive Supported
4
HDMI
Yes
Number of USB 3.2 Gen 2 Ports
2
Processor Type
Celeron
Number of Network (RJ-45) Ports
2
RAID Supported
Yes
Network (RJ-45)
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Number of Power Supplies Installed
2
Package Contents
TS-464U-RP-8G SAN/NAS Storage System, (1) Ethernet Cable, (2) Power Cords, 4(8) Flat Head Screws (for 3.5" HDD), 3(6) Flat Head Screws (for 2.5" HDD), (2) Hangers, Quick installation guide (QIG)
RAID Levels
0, 1, 5, 6, 10, JBOD
Operating System
QTS 5.0.1
Total Number of Expansion Slots
1
Maximum Power Supply Wattage
250 W
Number of 2.5"/3.5" Bays
4
Flash Memory Capacity
4 GB
Processor Speed
2 GHz
Number of Hard Drives Supported
4
Number of Total Expansion Bays
4
Standard Memory
8 GB
Number of USB 2.0 Ports
2
Expansion Slot Type
PCI Express 3.0 x2
Item
SAN/NAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.