1U 4-BAY SHORT DEPTH 12 RACKMOUNT NAS, INTEL CELERON N5105/N5095 4C/4T, BUR

  • Mfr # TS-464EU-8G-US

  • Zoro # G914898073


product price: $1,001.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR4 SDRAM
Standard Memory
8 GB
Operating System
QTS 5.0.1
RAID Levels
0, 1, 5, 6, 10, JBOD
Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-464EU-8G-US
Zoro #
G914898073
UPC #
885022024384
Country of Origin
Taiwan, Province of China

Dimensions

Width
19"
Rack Height
1U
Depth
12.7"
Height
1.7"

Details

Memory Technology
DDR4 SDRAM
Standard Memory
8 GB
Operating System
QTS 5.0.1
RAID Levels
0, 1, 5, 6, 10, JBOD
Number of Network (RJ-45) Ports
2
Package Contents
TS-464EU-8G SAN/NAS Storage System, (1) Ethernet Cable, (1) Power Cord, 1(6) Flat Head Screws (for 3.5" HDD), 1(2) Flat Head Screws (for 2.5" HDD), Quick Installation Guide (QIG), (2) Hangers, (2) Holders
Controller Type
Serial ATA/600
Flash Memory Capacity
4 GB
HDMI
Yes
Number of USB 3.2 Gen 2 Ports
2
Processor Model
N5095
Number of Hard Drives Supported
4
Processor Type
Celeron
RAID Supported
Yes
Number of 2.5"/3.5" Bays
4
Network (RJ-45)
Yes
Maximum Power Supply Wattage
100 W
Processor Core
Quad-core (4 Core)
Processor Speed
2 GHz
Number of Solid State Drive Supported
4
Ethernet Technology
2.5 Gigabit Ethernet
Number of USB 2.0 Ports
2
Number of Total Expansion Bays
4
Total Number of USB Ports
4
Item
SAN/NAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.