Zoro Homepage

2-BAY 3.5 SATA HDD USB 3.1 GEN2 10GBPS

  • Mfr # TR-002-US

  • Zoro # G215813119


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Number of 2.5"/3.5" Bays
2
Height
6.6 in
Maximum Power Supply Wattage
36 W
Number of Solid State Drive Supported
2
Number of Hard Drives Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-002-US
Zoro #
G215813119
UPC #
885022017249
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.6 in
Width
4 in
Depth
8.6 in

Details

Number of 2.5"/3.5" Bays
2
Maximum Power Supply Wattage
36 W
Number of Solid State Drive Supported
2
Number of Hard Drives Supported
2
Protocols
CIFS/SMB
Total Number of USB Ports
1
Item
DAS Storage System
Package Contents
2 Bay USB Type-C Direct Attached Storage with Hardware RAID, 1 x AC Power Adapter, 1 x Power Cord, 1 x USB Type-C to Type-A Connector Cable, 2 x Drive Tray Keys, 1 x USB Cable Clip, 6 x Screws for 2.5-inch Drives, 8 x Screws for 3.5-inch Drives, Quick Installation Guide (QIG)
Host Interface
USB 3.1 Type C
RAID Levels
0, 1, JBOD
RAID Supported
Yes
Number of Total Expansion Bays
2
Controller Type
Serial ATA/600

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.