Zoro Homepage

2-BAY HIGH-PERFORMANCE DESKTOP NAS

  • Mfr # TS-253E-8G-US

  • Zoro # G714898075


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Number of USB 3.2 Gen 2 Ports
2
Operating System
QTS 5.0.1
Standard Memory
8 GB
Number of Solid State Drive Supported
2
Ethernet Technology
2.5 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-253E-8G-US
Zoro #
G714898075
UPC #
885022024520
Country of Origin
Taiwan, Province of China

Dimensions

Width
4"
Depth
8.9"
Height
6.6"

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.