Zoro Homepage

2-PORT MINISAS HD HOST BUS ADAPTER, BROA

  • Mfr # QXP-820S-B3408

  • Zoro # G416265151


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Controller Type
12Gb/s SAS
Environmentally Friendly
Yes
Total Number of SAS Ports
2
Form Factor
Plug-in Card
Includes
QXP-820S-B3408 High-Bandwidth, Full Duplex 12Gb/s SAS Card, Desktop Brackets, Full-height Brackets, Low-profile Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QXP-820S-B3408
Zoro #
G416265151
UPC #
885022020355
Country of Origin
Taiwan, Province of China

Dimensions

Card Height
Low-profile

Details

Controller Type
12Gb/s SAS
Environmentally Friendly
Yes
Total Number of SAS Ports
2
Form Factor
Plug-in Card
Includes
QXP-820S-B3408 High-Bandwidth, Full Duplex 12Gb/s SAS Card, Desktop Brackets, Full-height Brackets, Low-profile Brackets
SAS Connector Details
Two (x4) SFF-8644
Host Interface
PCI Express 3.0 x8
Item
SAS Controller
Number of SAS Ports (External)
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.