Zoro Homepage

24 Bay 205"

  • Mfr # SS-EC2479U-SAS-RP-US

  • Zoro # G5955888


product price: $9,368.99
/ea
Free Shipping & Returns

Key Features

Width
17.3"
Depth
20.5"
Product Type
NAS Storage System
Operating System
Linux
Height
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-EC2479U-SAS-RP-US
Zoro #
G5955888
UPC #
885022004614
Country of Origin
Unknown

Dimensions

Width
17.3"
Depth
20.5"
Height
3.5"

Details

Product Type
NAS Storage System
Operating System
Linux

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.