Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24-bay 4U rackmount PCIe interface

  • Mfr # TL-R2400PES-RP-US

  • Zoro # G816553162


product price: $4,969.99
/ea
Free Shipping & Returns

Key Features

Number of Hard Drives Supported
24
Number of Solid State Drive Supported
24
Depth
24.8 in
Form Factor
Rack-mountable
Number of Total Expansion Bays
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-R2400PES-RP-US
Zoro #
G816553162
UPC #
885022000000
Country of Origin
Taiwan, Province of China

Dimensions

Depth
24.8 in
Rack Height
4U
Height
6.9 in
Width
17.4 in

Details

Number of Hard Drives Supported
24
Number of Solid State Drive Supported
24
Form Factor
Rack-mountable
Item
Drive Enclosure
Number of Total Expansion Bays
24
Number of 2.5"/3.5" Bays
24
Host Interface
Mini-SAS HD
Maximum Data Transfer Rate
64-Gbit/s
Compatible With
QNAP Storage System
Cooling Fan
Yes
Non-RAID Mode
JBOD
Hot Swappable Bays
Yes
Drive Interface
SATA/300, SATA/600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.