2.5 SSD TRAY WITH KEY LOCK AND TWO KEYS, BLACK AND METAL

  • Mfr # TRAY-25-BLK03

  • Zoro # G415289790


product price:  $18.89
/ea

Key Features

Color
Black
Number of Solid State Drive Supported
1
Number of Solid State Drive Installed
0
Number of Total Expansion Bays
1
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRAY-25-BLK03
Zoro #
G415289790
UPC #
885022022984
Country of Origin
Taiwan, Province of China

Details

Color
Black
Number of Solid State Drive Supported
1
Number of Solid State Drive Installed
0
Number of Total Expansion Bays
1
Item
Drive Bay Adapter
Material
Metal
Number of 2.5" Bays
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.