Shop QNAP

2U 12-BAY NAS/ISCSI IP-SAN, INTEL CELERON 4C/4T UP TO 2.7GHZ, 8GB RAM ON-

  • Mfr # TS-1264U-RP-8G-US
  • Zoro # G814898074

product price: 
$
2,475.99
/ea
Free Shipping & Returns

Key Features

Number of Hard Drives Supported
12
Processor Core
Quad-core (4 Core)
Rack Height
2U
Number of 2.5"/3.5" Bays
12
Number of Power Supplies Installed
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TS-1264U-RP-8G-US
Zoro #
G814898074
UPC #
885022024766
Country of Origin
Taiwan, Province of China
Number of Hard Drives Supported
12
Processor Core
Quad-core (4 Core)
Number of 2.5"/3.5" Bays
12
Number of Power Supplies Installed
2
Expansion Slot Type
PCI Express 3.0 x2
Operating System
QTS 5.0.1
Controller Type
Serial ATA/600
Number of USB 2.0 Ports
2
RAID Levels
0, 1, 5, 6, 10, 50, 60, JBOD
Total Number of Expansion Slots
1
Number of Solid State Drive Supported
12
Ethernet Technology
2.5 Gigabit Ethernet
Number of Network (RJ-45) Ports
2
Processor Type
Celeron
Maximum Power Supply Wattage
300 W
Network (RJ-45)
Yes
Redundant Power Supply
Yes
Package Contents
TS-1264U-RP-8G SAN/NAS Storage System, (1) Ethernet Cable, (2) Power Cords, 4(8) Flat Head Screw (for 3.5" HDD), 3(6) Flat Head Screw (for 3.5" HDD), Quick Installation Guide (QIG)
RAID Supported
Yes
Number of USB 3.2 Gen 2 Ports
2
Number of Total Expansion Bays
12
Flash Memory Capacity
4 GB
Processor Speed
2 GHz
HDMI
Yes
Processor Model
N5095
Total Number of USB Ports
4
Standard Memory
8 GB
Series
TS-x64
Item
SAN/NAS Storage System

Dimensions

Rack Height
2U
Height
3.5"
Width
19"
Depth
16.7"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.