2U 12-BAY QTS HERO NAS AM

  • Mfr # TS-H1277AXU-RP-R5-16G-US

  • Zoro # G312182255


product price:  $4,800.99
/ea
Free Shipping & Returns

Key Features

Height
3.5 in
Width
17 in
Processor Core
Hexa-core (6 Core)
Network (RJ-45)
Yes
Redundant Power Supply
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS-H1277AXU-RP-R5-16G-US
Zoro #
G312182255
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.5 in
Width
17 in
Rack Height
2U
Depth
20.1 in

Details

Item
SAN/NAS Storage System
Processor Core
Hexa-core (6 Core)
Network (RJ-45)
Yes
Redundant Power Supply
Yes
Number of 3.5" Bays
12
Flash Memory Capacity
5 GB
RAID Supported
Yes
Memory Technology
DDR5 SDRAM
RAID Levels
0, 1, 5, 6, 10, 50, 60, JBOD
Total Number of Expansion Slots
3
Standard Memory
16 GB
Total Number of USB Ports
2
Ethernet Technology
10 Gigabit Ethernet, 2.5 Gigabit Ethernet
Number of Solid State Drive Supported
12
Number of Hard Drives Supported
12
Maximum Power Supply Wattage
550 W
Controller Type
Serial ATA/600
Processor Type
Ryzen 5
Number of Network (RJ-45) Ports
4
Operating System
QTS 5.1.3
Package Contents
TS-h1277AXU-RP-R5-16G NAS Storage System (1) 10Gbase-T Ethernet Cable 4(8) Flat head screws (for 2.5" HDD ) 3(6) Flat head screws (for 3.5" HDD) (2) Power Cords Quick Installation Guide (QIG)
Expansion Slot Type
PCI Express 4.0 x4, PCI Express 4.0 x8
Number of Total Expansion Bays
12
Drive Interface
Serial ATA/600
Number of Power Supplies Installed
2
Number of USB 3.2 Gen 2 Ports
2
Series
TS-h1277AXU-RP

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.