2U 12BAY NAS/ISCSI IP-SAN

  • Mfr # TS-1273AU-RP-8G-US

  • Zoro # G916128420


product price: $2,971.99
/ea
Free Shipping & Returns

Key Features

Redundant Power Supply
Yes
RAID Levels
0, 1, 5, 6, 10, 50, 60, Hot Spare, JBOD
Processor Core
Quad-core (4 Core)
RAID Supported
Yes
Processor Speed
2.20 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-1273AU-RP-8G-US
Zoro #
G916128420
UPC #
885022019922
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
2U
Height
3.5 in
Width
19 in
Depth
35.4 ft

Details

Redundant Power Supply
Yes
RAID Levels
0, 1, 5, 6, 10, 50, 60, Hot Spare, JBOD
Processor Core
Quad-core (4 Core)
RAID Supported
Yes
Item
SAN/NAS Storage System
Processor Speed
2.20 GHz
Maximum Power Supply Wattage
300 W
Total Number of USB Ports
4
Mount Type
Rack-mountable
Protocols
FXP, NFS, RTSP, DHCP, Telnet, IPSec, WEBDAV, NAT, HTTPS, TCP/IP, DLNA, RSync, IPv4, SFTP, SMTP, NFSv3, NFSv2, SSL, AFP, SNMPv2, FTPS, SMSC, TFTP, UPnP, HTTP, SSH, SSL/TLS, SNMP, SNMPv3, LDAP, L2TP, FTP, CIFS/SMB, DDNS, IPv6, iSCSI, PPTP
Processor Model
V1500B
Number of Total Expansion Bays
8
Number of 2.5"/3.5" Bays
8
Flash Memory Capacity
5 GB
Includes
TS-1273AU-RP-8G SAN/NAS Storage System, 1 x Ethernet Cable, 2 x Power Cords, 48 x Flat Head Screws (for 3.5" HDD), 36 x Flat Head Screws (for 2.5" HDD), Quick Installation Guide (QIG)
Expansion Slot Type
PCI Express 3.0 x4
Network (RJ-45)
Yes
Number of USB 3.2 Gen 1 Ports
1
Ethernet Technology
2.5 Gigabit Ethernet
Processor Type
Ryzen
Total Number of Expansion Slots
2
Controller Type
Serial ATA/600
Number of Solid State Drive Supported
12
Number of Hard Drives Supported
12
Number of Network (RJ-45) Ports
2
Standard Memory
8 GB
Number of Power Supplies Installed
2
Operating System
QTS 4.4.2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.