2U 30-BAY 2.5 SATA 6GBPS

  • Mfr # TS-H3088XU-RP-W1270-64G-US

  • Zoro # G116060834


product price:  $7,123.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Rack-mountable
Expansion Slot Type
PCI Express 3.0 x8, PCI Express 3.0 x4
Ethernet Technology
2.5 Gigabit Ethernet, 25 Gigabit Ethernet
Total Number of Expansion Slots
3
Number of Total Expansion Bays
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-H3088XU-RP-W1270-64G-US
Zoro #
G116060834
UPC #
885022020737
Country of Origin
China

Dimensions

Rack Height
2U
Width
18.9 in
Height
3.5 in

Details

Form Factor
Rack-mountable
Expansion Slot Type
PCI Express 3.0 x8, PCI Express 3.0 x4
Ethernet Technology
2.5 Gigabit Ethernet, 25 Gigabit Ethernet
Total Number of Expansion Slots
3
Number of Total Expansion Bays
30
Microprocessor
Xeon
Number of Solid State Drive Supported
30
Network (RJ-45)
Yes
Ram Capacity
5 GB
Includes
TS-H3088XU-RP-W1270-64G SAN/NAS Storage System, 1 x Ethernet Cable, 2 x Power Cords, 120 x Flat Head Screws (for 2.5 in HDD), Quick Installation Guide (QIG)
Number of Network (RJ-45) Ports
4
Processor Core
Octa-core (8 Core)
Standard Memory
64 GB
Item
SAN/NAS Storage System
RAID Levels
0, 1, 5, 6, 10, 50, 60, Hot Spare, JBOD
Protocols
MTP, FXP, TLS, SSL, NFSv3, AFP, Telnet, SSL/TLS, NFSv4, DHCP, SFTP, RSync, DDNS, IPSec, HTTP, UPnP, SMSC, STP, L2TP, IPv4, PPTP, IPv6, NAT, iSCSI, TCP/IP, FTP, LDAP, SNMP, DLNA, WEBDAV, SMB 3.0,-CIFS/SMB, SSH, HTTPS, TFTP
Total Number of USB Ports
4
Number of Power Supplies Installed
2
Number of Hard Drives Supported
30
RAID Supported
Yes
Number of 2.5" Bays
30
Maximum Power Supply Wattage
550 W
Controller Type
Serial ATA/600
HDMI
Yes
Memory Standard
DDR4 SDRAM

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.