Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2U 8-BAY SHORT DEPTH 12IN

  • Mfr # TS-864EU-4G-US

  • Zoro # G616052872


product price: $1,409.99
/ea
Free Shipping & Returns

Key Features

Processor Type
Celeron
Controller Type
Serial ATA/600
Network (RJ-45)
Yes
HDMI
Yes
Number of Total Expansion Bays
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-864EU-4G-US
Zoro #
G616052872
UPC #
885022023400
Country of Origin
Taiwan, Province of China

Dimensions

Width
19 in
Depth
12.5 in
Rack Height
2U
Height
3.5 in

Details

Processor Type
Celeron
Controller Type
Serial ATA/600
Network (RJ-45)
Yes
HDMI
Yes
Number of Total Expansion Bays
8
Processor Core
Quad-core (4 Core)
RAID Supported
Yes
Processor Speed
2 GHz
Expansion Slot Type
PCI Express 3.0 x2
Operating System
QTS 5.0.0
Ethernet Technology
2.5 Gigabit Ethernet
Number of Hard Drives Supported
8
Number of 2.5"/3.5" Bays
8
Standard Memory
4 GB
Total Number of USB Ports
4
Number of Network (RJ-45) Ports
2
Number of Solid State Drive Supported
8
Number of USB 3.2 Gen 2 Ports
2
Memory Technology
DDR4 SDRAM
Number of Power Supplies Installed
1
Total Number of Expansion Slots
1
Item
SAN/NAS Storage System
Number of USB 2.0 Ports
2
Form Factor
Rack-mountable
RAID Levels
0, 1, 5, 6, 10, 50, 60, JBOD
Flash Memory Capacity
4 GB
Protocols
SSH, FXP, Telnet, IPv4, HTTPS, CIFS/SMB, HTTP, LDAP, iSCSI, TLS, IPSec, IPv6, FTPS, FTP, L2TP, DHCP, PPTP, SNMPv2, AFP, SSL, WEBDAV, DDNS, TFTP, SFTP, NFS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.