Zoro Homepage

3-BAY HIGH-PERFORMANCE DESKTOP NAS WITH INTEL CELERON 4-CORE N5105/N5095, 8

  • Mfr # TS-364-8G-US

  • Zoro # G314898093


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR4 SDRAM
Processor Core
Quad-core (4 Core)
Number of USB 3.2 Gen 2 Ports
2
Flash Memory Capacity
5 GB
Controller Type
Serial ATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-364-8G-US
Zoro #
G314898093
UPC #
885022024391
Country of Origin
Taiwan, Province of China

Dimensions

Depth
10.2"
Height
5.6"
Width
5.9"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.