32GB DDR5 RAM, 4800 MHZ, UDIMM, T0 VERSION
Mfr # RAM-32GDR5T0-UD-4800
Zoro # G714878237
product price: $2,373.99
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR5-4800/PC5-38400
Signal Processing
Unbuffered
Memory Size
32 GB
Number of Pins
288
Upgrade Type
System Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RAM-32GDR5T0-UD-4800
Zoro #
G714878237
UPC #
885022027347
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
32 GB
Details
Memory Standard
DDR5-4800/PC5-38400
Item
RAM Module
Signal Processing
Unbuffered
Number of Pins
288
Upgrade Type
System Specific
Compatibility
QNAP TS-h1677AXU-RP Storage Server
Memory Speed
4800 MHz
Device Supported
Storage Server
Memory Technology
DDR5 SDRAM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.