32GB ECC DDR4 RAM 2666 MHZ SO-
Mfr # RAM-32GDR4ECP0-SO-2666
Zoro # G512099384
product price: $3,638.99
/ea
Free Shipping & Returns
Key Features
Memory Size
32 GB
Error Checking
ECC
Memory Speed
2666 MHz
Memory Standard
DDR4-2666/PC4-21333
Device Supported
SAN Storage System, Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAM-32GDR4ECP0-SO-2666
Zoro #
G512099384
UPC #
-
Country of Origin
China
Dimensions
Memory Size
32 GB
Details
Item
RAM Module
Error Checking
ECC
Memory Speed
2666 MHz
Memory Standard
DDR4-2666/PC4-21333
Device Supported
SAN Storage System, Notebook
Compatibility
QNAP SAN Storage Systems: TS-h973AX, TS-x73A
Memory Technology
DDR4 SDRAM
Number of Pins
260
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.