3U 16-BAY NAS/ISCSI IP-SA

  • Mfr # TS-1673U-RP-16G-US

  • Zoro # G312118827


product price: $3,521.99
/ea
Free Shipping & Returns

Key Features

Includes
Turbo NAS TS-1673U-RP SAN/NAS Storage System, 2 x Ethernet Cables, 2 x Power Cords, 64 x Flat Head Screws (for 3.5" HDD), 48 x Flat Head Screws (for 2.5" HDD), M.2 SSD Installation Kit, Quick Installation Guide (QIG)
Maximum Power Supply Wattage
500 W
Processor Type
R-Series
Rack Height
3U
Standard Memory
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-1673U-RP-16G-US
Zoro #
G312118827
UPC #
-
Country of Origin
China

Dimensions

Rack Height
3U
Depth
21.1 in
Width
18.9 in
Height
5.1 in

Details

Item
SAN/NAS Storage System
Includes
Turbo NAS TS-1673U-RP SAN/NAS Storage System, 2 x Ethernet Cables, 2 x Power Cords, 64 x Flat Head Screws (for 3.5" HDD), 48 x Flat Head Screws (for 2.5" HDD), M.2 SSD Installation Kit, Quick Installation Guide (QIG)
Maximum Power Supply Wattage
500 W
Processor Type
R-Series
Standard Memory
16 GB
Number of USB 3.0 Ports
2
Network (RJ-45)
Yes
Number of USB 2.0 Ports
4
RAID Levels
0, 1, 5, 6, 10, 5+Spare, 6+Spare, 10+Spare, JBOD
Number of Power Supplies Installed
2
Processor Speed
2.10 GHz
RAID Supported
Yes
Expansion Slot Type
SFP+
Number of Total Expansion Bays
16
Memory Technology
DDR4 SDRAM
Ethernet Technology
10 Gigabit Ethernet
Controller Type
Serial ATA/600
Number of 2.5"/3.5" Bays
16
Total Number of USB Ports
6
Operating System
QTS 4.3
Redundant Power Supply
Yes
Processor Core
Quad-core (4 Core)
Total Number of Expansion Slots
2
Number of Solid State Drive Supported
16
Flash Memory Capacity
512 MB
Processor Model
RX-421ND
Number of Hard Drives Supported
16
Series
TS-x73U
Protocols
SMB, DDNS, SFTP, HTTPS, DHCP, SSL/TLS, WEBDAV, Bonjour, RSync, Telnet, PPTP, SSH, DLNA, FXP, UPnP, CIFS, SMSC, FTP, CIFS/SMB, IPv4, HTTP, FTPS, SNMP, LDAP, iSCSI, NFSv3, TFTP, AFP, DNS, TCP/IP, AFP 3.3, IPv6, SMTP
Mount Type
Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.