3U 16BAY NAS/ISCSI IP-SAN

  • Mfr # TS-1673AU-RP-16G-US

  • Zoro # G216128458


product price: $3,658.99
/ea
Free Shipping & Returns

Key Features

Protocols
IPSec, UPnP, SFTP, TCP/IP, RTSP, NAT, SNMPv3, DDNS, SMSC, iSCSI, FTPS, NFS, SSL/TLS, LDAP, HTTP, DLNA, RSync, AFP, FTP, SNMP, PPTP, FXP, WEBDAV, IPv6, SNMPv2, Telnet, TFTP, NFSv2, L2TP, DHCP, CIFS/SMB, NFSv3, SSL, IPv4, SMTP, HTTPS, SSH
Redundant Power Supply
Yes
Total Number of USB Ports
4
Number of Total Expansion Bays
16
Number of Network (RJ-45) Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-1673AU-RP-16G-US
Zoro #
G216128458
UPC #
885022019915
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.2 in
Rack Height
3U
Width
19 in
Depth
35.4 ft

Details

Protocols
IPSec, UPnP, SFTP, TCP/IP, RTSP, NAT, SNMPv3, DDNS, SMSC, iSCSI, FTPS, NFS, SSL/TLS, LDAP, HTTP, DLNA, RSync, AFP, FTP, SNMP, PPTP, FXP, WEBDAV, IPv6, SNMPv2, Telnet, TFTP, NFSv2, L2TP, DHCP, CIFS/SMB, NFSv3, SSL, IPv4, SMTP, HTTPS, SSH
Redundant Power Supply
Yes
Total Number of USB Ports
4
Number of Total Expansion Bays
16
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Standard Memory
16 GB
Processor Model
V1500B
Processor Core
Quad-core (4 Core)
Operating System
QTS 4.4.2
Number of Hard Drives Supported
16
Processor Type
Ryzen
RAID Levels
0, 1, 5, 6, 10, 50, 60, Hot Spare, JBOD
RAID Supported
Yes
Includes
TS-1673AU-RP-16G SAN/NAS Storage System, 1 x Ethernet Cable, 2 x Power Cords, 64 x Flat Head Screws (for 3.5" HDD), 48 x Flat Head Screws (for 2.5" HDD), Quick Installation Guide (QIG)
Processor Speed
2.20 GHz
Total Number of Expansion Slots
2
Item
SAN/NAS Storage System
Expansion Slot Type
PCI Express 3.0 x4
Mount Type
Rack-mountable
Number of Power Supplies Installed
2
Controller Type
Serial ATA/600
Number of 2.5"/3.5" Bays
16
Number of Solid State Drive Supported
16
Flash Memory Capacity
5 GB
Maximum Power Supply Wattage
550 W
Number of USB 3.2 Gen 1 Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.