Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-BAY 1U 12 SHORT-DEPTH RACKMOUNT 3.5

  • Mfr # TR-004U-US

  • Zoro # G616471673


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Width
17.3 in
Package Contents
TR-004U 4-bay Rackmount USB 3.0 RAID Expansion Enclosure, 1 x Power Cord, USB 3.0 Type-C to Type-A Connector Cable, 2 x Drive Tray Keys, 1 x USB Cable Clip, 12 x Screws (for 2.5-inch Drives), 16 x Screws (for 3.5-inch Drives), Quick Installation Guide (QIG)
Rack Height
1U
Number of USB 3.0 Ports
1
RAID Levels
0, 1, 5, 10, JBOD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-004U-US
Zoro #
G616471673
UPC #
885022000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.3 in
Rack Height
1U
Height
1.7 in
Depth
11.5 in

Details

Package Contents
TR-004U 4-bay Rackmount USB 3.0 RAID Expansion Enclosure, 1 x Power Cord, USB 3.0 Type-C to Type-A Connector Cable, 2 x Drive Tray Keys, 1 x USB Cable Clip, 12 x Screws (for 2.5-inch Drives), 16 x Screws (for 3.5-inch Drives), Quick Installation Guide (QIG)
Item
DAS Storage System
Number of USB 3.0 Ports
1
RAID Levels
0, 1, 5, 10, JBOD
RAID Supported
Yes
Number of Total Expansion Bays
4
Operating Power Consumption
100 W
Total Number of USB Ports
1
Number of Hard Drives Supported
4
Input Voltage
110 V AC, 220 V AC
Host Interface
USB 3.0 Type C
Form Factor
Rack-mountable
Controller Type
Serial ATA/600
Number of 2.5"/3.5" Bays
4
Number of Solid State Drive Supported
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.