Zoro Homepage
This item is Discontinued.
Qnap 4-Bay Amd 64Bit X86-Based TS-463XU-4G-US

4-Bay Amd 64Bit X86-Based (Discontinued)

  • Mfr # TS-463XU-4G-US
  • Zoro # G5977204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-463XU-4G-US
Zoro #
G5977204
UPC #
885022014675
Country of Origin
United States

Dimensions

Width
17.3"
Height
1.7"
Depth
19.6"

Details

Product Type
SAN/NAS Storage System
Operating System
QTS 4.3.4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.