Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-BAY HIGH-PERFORMANCE DESKTOP NAS

  • Mfr # TS-453E-8G-US

  • Zoro # G514898077


product price: $825.99
/ea
Free Shipping & Returns

Key Features

Number of USB 3.2 Gen 2 Ports
2
HDMI
Yes
Depth
9.3"
Processor Type
Celeron
Standard Memory
8 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-453E-8G-US
Zoro #
G514898077
UPC #
885022024513
Country of Origin
Taiwan, Province of China

Dimensions

Depth
9.3"
Height
7"
Width
7.1"

Details

Number of USB 3.2 Gen 2 Ports
2
HDMI
Yes
Processor Type
Celeron
Standard Memory
8 GB
Processor Model
J6412
Network (RJ-45)
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Number of Total Expansion Bays
4
RAID Supported
Yes
Number of Hard Drives Supported
4
Flash Memory Capacity
4 GB
Number of Network (RJ-45) Ports
2
Number of Solid State Drive Supported
4
Processor Speed
2 GHz
RAID Levels
0, 1, 5, 6, 10, JBOD
Operating System
QTS 5.0.1
Controller Type
Serial ATA/600
Package Contents
Turbo NAS TS-453E-8G SAN/NAS Storage System, (1) Ethernet Cable, (1) Power Cord, AC Adapter, (2) Flat Head Screw (for M.2 SSD), 1(6) Flat Head Screw (for 3.5" HDD), 1(2) Flat Head Screw (for 2.5" HDD), Quick Installation Guide (QIG), (2) Drive Tray Keys
Number of USB 2.0 Ports
2
Number of Processors Installed
1
Processor Core
Quad-core (4 Core)
Total Number of USB Ports
4
Number of 2.5"/3.5" Bays
4
Maximum Power Supply Wattage
90 W
Item
SAN/NAS Storage System
Series
TS-x53E

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.