Zoro Homepage

4-BAY TS-435XEU SHORT-DEPTH 12 ARM-BASED NAS

  • Mfr # TS-435XEU-4G-US

  • Zoro # G014885522


product price: $801.99
/ea
Free Shipping & Returns

Key Features

Maximum Power Supply Wattage
100 W
Rack Height
1U
Flash Memory Capacity
4 GB
RAID Supported
Yes
Total Number of USB Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-435XEU-4G-US
Zoro #
G014885522
UPC #
885022021550
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
1U
Height
1.7"
Depth
11.5"
Width
16.9"

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.