Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-bay USB 3.0 RAID Expansion Enclosure

  • Mfr # TR-004-US

  • Zoro # G716559486


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Number of Hard Drives Supported
4
RAID Supported
Yes
Number of Total Expansion Bays
4
Package Contents
4 Bay USB Type-C Direct Attached Storage with Hardware RAID, 1 x AC Power Adapter, 1 x Power Cord, 1 x USB Type-C to Type-A Connector Cable, 2 x Drive Tray Keys, 1 x USB Cable Clip, 12 x Screws for 2.5-inch Drives, 16 x Screws for 3.5-inch Drives, Quick Installation Guide (QIG)
Height
6.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR-004-US
Zoro #
G716559486
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.6 in
Depth
8.6 in
Width
6.3 in

Details

Number of Hard Drives Supported
4
RAID Supported
Yes
Number of Total Expansion Bays
4
Package Contents
4 Bay USB Type-C Direct Attached Storage with Hardware RAID, 1 x AC Power Adapter, 1 x Power Cord, 1 x USB Type-C to Type-A Connector Cable, 2 x Drive Tray Keys, 1 x USB Cable Clip, 12 x Screws for 2.5-inch Drives, 16 x Screws for 3.5-inch Drives, Quick Installation Guide (QIG)
Item
DAS Storage System
Number of Solid State Drive Supported
4
Total Number of USB Ports
1
Number of 2.5"/3.5" Bays
4
Host Interface
USB 3.2 (Gen 1) Type C
Number of USB 3.0 Ports
1
Controller Type
Serial ATA/600
Form Factor
Tower

Description

TR-004-US - 4-bay USB 3.0 RAID Expansion Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.