Zoro Homepage

4BAY 1U RACKMOUNT SATA JBOD EX

  • Mfr # TL-R400S-US

  • Zoro # G116151471


product price: $869.99
/ea
Free Shipping & Returns

Key Features

Cooling Fan
Yes
Non-RAID Mode
JBOD
Number of Hard Drives Supported
4
Package Contents
High-performance Short-depth Rackmount SATA 6GB/s JBOD Storage Enclosure, 1 x Power Cord, 1 x Mini SAS Cable (SFF-8088 to SFF-8088), 12 x Flat Head Screws (for 2.5" HDD), 16 x Flat Head Screws (for 3.5" HDD), QXP SATA Expansion Card, Quick Installation Guide (QIG)
Number of Solid State Drive Supported
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL-R400S-US
Zoro #
G116151471
UPC #
885022018246
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
1U

Details

Cooling Fan
Yes
Non-RAID Mode
JBOD
Number of Hard Drives Supported
4
Package Contents
High-performance Short-depth Rackmount SATA 6GB/s JBOD Storage Enclosure, 1 x Power Cord, 1 x Mini SAS Cable (SFF-8088 to SFF-8088), 12 x Flat Head Screws (for 2.5" HDD), 16 x Flat Head Screws (for 3.5" HDD), QXP SATA Expansion Card, Quick Installation Guide (QIG)
Number of Solid State Drive Supported
4
Drive Interface
SATA/600
Form Factor
Rack-mountable
Number of 2.5"/3.5" Bays
4
Item
Drive Enclosure
Host Interface
Mini-SAS
Number of Total Expansion Bays
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.