Zoro Homepage

4Gb Ddr3 Ram, 1600 Mhz, Long-D

  • Mfr # RAM-4GDR3-LD-1600

  • Zoro # G6459468


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Product Type
RAM Module
Memory Size
4 GB
Compatibility
Qnap Network NAS Servers: TS-879U-RP, TS-1279U-RP, TS-1679U-RP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-4GDR3-LD-1600
Zoro #
G6459468
UPC #
885022003969
Country of Origin
Unknown

Dimensions

Memory Size
4 GB

Details

Product Type
RAM Module
Compatibility
Qnap Network NAS Servers: TS-879U-RP, TS-1279U-RP, TS-1679U-RP

Description

This QNAP brand RAM Module has a memory size of 4 GB and a DDR3 type with a 1600 MHz speed. It is a Long-D type.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.