Zoro Homepage

6-BAY INTEL COR I 5 3.0HGZ QUD

  • Mfr # TVS-671-I5-8G-US

  • Zoro # G612351962


product price: $1,949.99
/ea
Free Shipping & Returns

Key Features

Processor Core
Quad-core (4 Core)
Number of 2.5"/3.5" Bays
6
Network (RJ-45)
Yes
Processor Speed
3 GHz
Includes
(4) Ethernet Cables, (1) Power Cord, Hard Disk Tray Key, 2(4) Flat Head Screws (for 3.5" HDD), 18 x Flat Head Screws (for 2.5" HDD), Quick Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVS-671-I5-8G-US
Zoro #
G612351962
UPC #
-
Country of Origin
China

Dimensions

Width
10.1 in
Height
7 in
Depth
9.3 in

Details

Processor Core
Quad-core (4 Core)
Number of 2.5"/3.5" Bays
6
Network (RJ-45)
Yes
Processor Speed
3 GHz
Includes
(4) Ethernet Cables, (1) Power Cord, Hard Disk Tray Key, 2(4) Flat Head Screws (for 3.5" HDD), 18 x Flat Head Screws (for 2.5" HDD), Quick Installation Guide
Number of USB 2.0 Ports
2
HDMI
Yes
Number of USB Ports
5
Number of Expansion Slots
2
Controller Type
Serial ATA/600
Operating System
QTS 4.1
Item
NAS Storage System
Ethernet Technology
Gigabit Ethernet
Number of Total Expansion Bays
6
Protocols
HTTPS, UPnP, SFTP, FTP, FXP, NTP, SNMP, RSync, SMTP, NFSv3, LDAP, HTTP, CIFS/SMB, TCP/IP, IPv6, IPv4, AFP 3.3, SSH, DHCP, TFTP, SMSC, FTPS, Telnet, SSL/TLS
Number of USB 3.0 Ports
3
Memory Technology
DDR3 SDRAM
Standard Memory
8 GB
Series
TVS-x71
Processor Manufacturer
Intel
Processor Model
i5-4590S
RAID Levels
0, 1, 5, 6, 10, 5+Hot Spare, JBOD
Mounting
Tower
RAID Supported
Yes
Processor Type
Core i5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.