6 BAY NVR, 8CH (MAX CHANNELS 36), V
- Mfr # QVP-63B-US
- Zoro # G614885519
product price:Â
$
2,251.99
/ea
Free Shipping & Returns
Key Features
Total Number of Channels
8
Operating System Supported
Windows, Mac OS
System Components
Network Video Recorder
HDMI
Yes
Features
PTZ Control, Motion Detection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QVP-63B-US
- Zoro #
- G614885519
- UPC #
- 885022025824
- Country of Origin
- Taiwan, Province of China
- Item
- Video Surveillance Station
- Total Number of Channels
- 8
- Operating System Supported
- Windows, Mac OS
- System Components
- Network Video Recorder
- HDMI
- Yes
- Features
- PTZ Control, Motion Detection
- Connectivity Technology
- Wired
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.