
8-bay desktop USB-C 3.1 Gen2 10Gbps JBOD expansion unit
Mfr # TL-D800C-US
Zoro # G816558938
product price: $808.99
/ea
Free Shipping & Returns
Key Features
Depth
11.1 in
Host Interface
USB 3.2 (Gen 2) Type C
Mount Type
Tower
Number of Total Expansion Bays
8
Cooling Fan
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TL-D800C-US
Zoro #
G816558938
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Depth
11.1 in
Width
13 in
Height
7.4 in
Details
Host Interface
USB 3.2 (Gen 2) Type C
Mount Type
Tower
Number of Total Expansion Bays
8
Item
Drive Enclosure
Cooling Fan
Yes
Drive Interface
SATA/600
Number of Hard Drives Supported
8
Includes
High-performance Desktop SATA 6Gbps JBOD Storage Enclosure, 1 x Power Cord, 1 x USB Type-C to Type-A Connector Cable, 2 x Hard Disk Tray Key, 1 x USB Cable Clip, 24 x Flat Head Screws (for 3.5" HDD), 32 x Flat Head Screws (for 3.5" HDD), Quick Installation Guide (QIG)
Number of 2.5"/3.5" Bays
8
Non-RAID Mode
JBOD
Number of Solid State Drive Supported
8
Description
QNAP TL-D800C-US - 8-bay desktop USB-C 3.1 Gen2 10Gbps JBOD expansion unit with a 1-meter USB-C to USB-A 3.1 Gen2 cable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.