Zoro Homepage

8 BAY INTEL CORE I5 3.05 GHZ

  • Mfr # TVS-871-I5-8G-US

  • Zoro # G212351959


product price: $2,262.99
/ea
Free Shipping & Returns

Key Features

Width
11.7 in
Processor Type
Core i5
Processor Model
i5-4590S
Standard Memory
8 GB
Depth
9.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVS-871-I5-8G-US
Zoro #
G212351959
UPC #
-
Country of Origin
China

Dimensions

Width
11.7 in
Depth
9.3 in
Height
7.3 in

Details

Processor Type
Core i5
Item
NAS Storage System
Processor Model
i5-4590S
Standard Memory
8 GB
RAID Levels
0, 1, 5, 6, 10, 5+Hot Spare, JBOD
HDMI
Yes
Protocols
FTPS, Telnet, SFTP, IPv4, LDAP, UPnP, CIFS/SMB, SSL/TLS, NFSv3, TFTP, SNMP, SSH, HTTP, IPv6, TCP/IP, DHCP, FTP, AFP 3.3, RSync, NTP, SMSC, SMTP, HTTPS, FXP
Memory Technology
DDR3 SDRAM
Number of USB Ports
5
Number of USB 3.0 Ports
3
Number of Total Expansion Bays
8
Mounting
Tower
Includes
(4) Ethernet Cables, (1) Power Cord, Hard Disk Tray Key, 3(2) Flat Head Screws (for 3.5" HDD), 2(4) Flat Head Screws (for 2.5" HDD), Quick Installation Guide
Controller Type
Serial ATA/600
RAID Supported
Yes
Number of Expansion Slots
2
Processor Speed
3 GHz
Network (RJ-45)
Yes
Operating System
QTS 4.1
Number of USB 2.0 Ports
2
Ethernet Technology
Gigabit Ethernet
Processor Manufacturer
Intel
Number of 2.5"/3.5" Bays
8
Processor Core
Quad-core (4 Core)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.