8 Bay Iscs Nas Inel Ih 3.05 Hg

  • Mfr # TVS-871U-RP-i5-8G-US

  • Zoro # G9533792


product price: $3,329.99
/ea
Free Shipping & Returns

Key Features

Depth
21"
Operating System
QTS 4.1
Height
3.5"
Product Type
SAN/NAS Storage System
Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVS-871U-RP-i5-8G-US
Zoro #
G9533792
UPC #
885022007851
Country of Origin
China

Dimensions

Depth
21"
Height
3.5"
Width
19"

Details

Operating System
QTS 4.1
Product Type
SAN/NAS Storage System

Description

This QNAP brand 8 Bay Iscs Nas Inel Ih 3.05 Hg has a depth of 21", a height of 3.5", a width of 19", and an operating system of QTS 4.1. It is a SAN/NAS Storage System.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.