This item is Discontinued.

No Product Image Available

8Bay DDR4 16GB UltraHigh Speed, TVS872XTI516GUS (Discontinued)

  • Mfr # TVS-872XT-i5-16G-US
  • Zoro # G6708573
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVS-872XT-i5-16G-US
Zoro #
G6708573
UPC #
885022016471
Country of Origin
Unknown

Description

Intel Core i5-8400T 6-core 1.7 GHz Processor(max 3.3GHz), 16GB DDR4 RAM (max 32GB), 8x 2.5"/3.5" SATA HDD/SSD + 2x M.2 PCIe SSD slot, 2xGbE LAN, 1 x 10GBase-T, 2 x Thunderbolt 3 port, 4x USB 3.1 Gen 2 type-C & type-A, USB. 3.0, LCD, 2x PCIe expansion slot, 250W single power supply, 1x MIC In, 1x Line Out

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.