Zoro Homepage

8Gb Ddr4 Ram 2400 Mhz So-Dimm,

  • Mfr # RAM-8GDR4K0-SO-2400

  • Zoro # G6458707


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Product Type
RAM Module
Number of Pins
260-pin
Memory Size
8 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-8GDR4K0-SO-2400
Zoro #
G6458707
UPC #
885022014620
Country of Origin
United States

Dimensions

Memory Size
8 GB

Details

Product Type
RAM Module
Number of Pins
260-pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.