Zoro Homepage

8Gb Ddr4 Ram, 2400 Mhz, Udimm

  • Mfr # RAM-8GDR4A1-UD-2400

  • Zoro # G7170862


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Memory Size
8 GB
Product Type
RAM Module
Number of Pins
288-pin
Memory Standard
DDR4 SDRAM
CAS Latency
CL17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-8GDR4A1-UD-2400
Zoro #
G7170862
UPC #
885022015523
Country of Origin
United States

Dimensions

Memory Size
8 GB

Details

Product Type
RAM Module
Number of Pins
288-pin
Memory Standard
DDR4 SDRAM
CAS Latency
CL17
Item
RAM Module
Memory Voltage
1.20 V
Signal Processing
Unbuffered
Number of Modules
1 x 8GB
Form Factor
DIMM
Memory Speed
2400 MHz
Error Checking
Non-ECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.