Zoro Homepage

8GB ECC DDR4 RAM, 2666 MHZ, UDIMM.

  • Mfr # RAM-8GDR4ECP0-UD-2666

  • Zoro # G714878015


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR4 SDRAM
Device Supported
NAS Server
Signal Processing
Unbuffered
Memory Size
8 GB
Memory Speed
2666 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-8GDR4ECP0-UD-2666
Zoro #
G714878015
UPC #
885022017034
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB

Details

Memory Technology
DDR4 SDRAM
Device Supported
NAS Server
Item
RAM Module
Signal Processing
Unbuffered
Memory Speed
2666 MHz
Memory Standard
DDR4-2666/PC4-21333
Error Checking
ECC
Number of Pins
288
Compatibility
QNAP TS-983XU Enterprise NAS Server
Memory Voltage
1.20V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.