Zoro Homepage

8GB ECC DDR4 RAM, 2666 MHZ, UDIMM

  • Mfr # RAM-8GDR4ECT0-UD-2666

  • Zoro # G114878523


product price: $704.99
/ea
Free Shipping & Returns

Key Features

Device Supported
NAS Server
Memory Technology
DDR4 SDRAM
Memory Speed
2666 MHz
Number of Pins
288
Memory Standard
DDR4-2666/PC4-21333
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-8GDR4ECT0-UD-2666
Zoro #
G114878523
UPC #
885022020461
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB

Details

Device Supported
NAS Server
Memory Technology
DDR4 SDRAM
Memory Speed
2666 MHz
Number of Pins
288
Memory Standard
DDR4-2666/PC4-21333
Compatibility
QNAP NAS Servers: TS-H686, TS-H886
Item
RAM Module
Error Checking
ECC
Signal Processing
Unbuffered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.