Zoro Homepage

8GB ECC DDR4 RAM 3200 MHZ SO-D

  • Mfr # RAM-8GDR4ECK0-SO-3200

  • Zoro # G412099392


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Memory Size
8 GB
Device Supported
NAS Server
Memory Speed
3200 MHz
Compatibility
QNAP TS-855eU NAS Server
Memory Standard
DDR4-3200/PC4-25600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-8GDR4ECK0-SO-3200
Zoro #
G412099392
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB

Details

Item
RAM Module
Device Supported
NAS Server
Memory Speed
3200 MHz
Compatibility
QNAP TS-855eU NAS Server
Memory Standard
DDR4-3200/PC4-25600
Error Checking
ECC
Memory Technology
DDR4 SDRAM
Number of Pins
260

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.