Zoro Homepage

All Nas Models With Pcie Slot

  • Mfr # QXG-10G1T

  • Zoro # G7168017


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Product Type
10Gigabit Ethernet Card
Number of Network (RJ-45) Ports
1
Device Supported
Server
Host Interface
PCI Express 3.0 x4
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QXG-10G1T
Zoro #
G7168017
UPC #
885022014668
Country of Origin
United States

Details

Product Type
10Gigabit Ethernet Card
Number of Network (RJ-45) Ports
1
Item
10Gigabit Ethernet Card
Device Supported
Server
Host Interface
PCI Express 3.0 x4
Environmentally Friendly
Yes
Network Standard
10GBase-T
Includes
QXG-10G1T 10Gigabit Ethernet Card, Full-Height and Specialized (for Selected QNAP NAS) Bracket
Media Type Supported
Twisted Pair
Form Factor
Plug-in Card
Number of Ports
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.