
Bay High-Capacity 10Gbe Iscsi
Mfr # TS-1677X-1200-4G-US
Zoro # G6245426
product price: $2,919.99
/ea
Free Shipping & Returns
Key Features
Operating System
QTS 4.3.4
Depth
12.6"
Width
14.6"
Height
12"
Product Type
SAN/NAS Storage System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS-1677X-1200-4G-US
Zoro #
G6245426
UPC #
885022015115
Country of Origin
United States
Dimensions
Depth
12.6"
Width
14.6"
Height
12"
Description
This QNAP brand Bay High-Capacity 10Gbe Iscsi SAN/NAS Storage System has an operating system of QTS 4.3.4 and dimensions of 12.6" in depth, 14.6" in width, and 12" in height.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.