Zoro Homepage

DESKTOP 8-BAY NAS/ISCSI IP-SAN, INTEL ATOM C5125 PROCESSOR, 8 GB DDR4 RAM,

  • Mfr # TS-855X-8G-US

  • Zoro # G514898084


product price: $1,827.99
/ea
Free Shipping & Returns

Key Features

Number of USB 3.2 Gen 1 Ports
3
Flash Memory Capacity
5 GB
Width
11.5"
Number of USB 2.0 Ports
1
Total Number of Expansion Slots
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS-855X-8G-US
Zoro #
G514898084
UPC #
885022026357
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.5"
Depth
12.6"
Rack Height
2U
Height
9.1"

Details

Number of USB 3.2 Gen 1 Ports
3
Flash Memory Capacity
5 GB
Number of USB 2.0 Ports
1
Total Number of Expansion Slots
2
Controller Type
Serial ATA/600
Standard Memory
8 GB
Processor Type
Atom
Network (RJ-45)
Yes
Processor Speed
2.80 GHz
Number of Power Supplies Installed
2
RAID Levels
0, 1, 5, 6, 10, 50, 60, JBOD
Number of Hard Drives Supported
8
Redundant Power Supply
Yes
Total Number of USB Ports
4
RAID Supported
Yes
Memory Technology
DDR4 SDRAM
Processor Core
Octa-core (8 Core)
Expansion Slot Type
PCI Express 3.0 x4
Package Contents
TS-855X-8G SAN/NAS Storage System (2) M.2 SSD Heatsink Flat head screw x 24 (for 2.5" HDD) Quick Installation Guide (QIG) (2) Ethernet Cable (1) Power Cord Flat head screw x 32 (for 3.5" HDD)
Processor Model
C5125
Ethernet Technology
2.5 Gigabit Ethernet
Number of 2.5"/3.5" Bays
8
Operating System
QTS 5.1.0
Number of Total Expansion Bays
8
Number of Solid State Drive Supported
8
Maximum Power Supply Wattage
250 W
Number of Network (RJ-45) Ports
2
Item
SAN/NAS Storage System

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.