
DESKTOP QSW-2104-2S-US, UNMANAGED SWITCH, 4 P
Mfr # QSW-2104-2S-A-US
Zoro # G514897629
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Total Number of Network Ports
4
Port/Expansion Slot Details
(2) 10 Gigabit Ethernet Expansion Slots, (4) 2.5 Gigabit Ethernet Ports
Ethernet Technology
10 Gigabit Ethernet, 2.5 Gigabit Ethernet
Number of SFP+ Slots
2
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSW-2104-2S-A-US
Zoro #
G514897629
UPC #
885022024032
Country of Origin
Taiwan, Province of China
Details
Total Number of Network Ports
4
Port/Expansion Slot Details
(2) 10 Gigabit Ethernet Expansion Slots, (4) 2.5 Gigabit Ethernet Ports
Ethernet Technology
10 Gigabit Ethernet, 2.5 Gigabit Ethernet
Number of SFP+ Slots
2
Media Type Supported
Twisted Pair
Network Technology
2.5GBase-T
Expansion Slot Type
SFP+
Item
Ethernet Switch
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.