Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DUAL-BAND AC2600 WIRELESS PCIE EXPANSION

  • Mfr # QWA-AC2600

  • Zoro # G515920685


product price: $303.99
/ea
Free Shipping & Returns

Key Features

ISM Maximum Frequency
2.40 GHz
Form Factor
Plug-in Card
ISM Band
Yes
Device Supported
NAS, Desktop Computer
Wireless Transmission Speed
2.54-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QWA-AC2600
Zoro #
G515920685
UPC #
885022014736
Country of Origin
China

Dimensions

Height
6.3 in
Width
3.6 in

Details

ISM Maximum Frequency
2.40 GHz
Item
Wi-Fi Adapter
Form Factor
Plug-in Card
ISM Band
Yes
Device Supported
NAS, Desktop Computer
Wireless Transmission Speed
2.54-Gbit/s
Host Interface
PCI Express 2.0 x1
UNII Maximum Frequency
5 GHz
Wireless LAN Standard
IEEE 802.11ac
UNII Band
Yes
Includes
QWA-AC2600 Wi-Fi Adapter, 4 x Detachable Antennas + Magnetic Stand Base, Full-Height & Specialized (For Selected QNAP NAS) Brackets, Quick Installation Guide
Wi-Fi Generation
Wi-Fi 5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.