DUAL-PORT 10GBASE-T 10GBE NETWORK EXPANSION CARD, INTEL X710, PCIE GEN3 X4
- Mfr # QXG-10G2T-X710
- Zoro # G715190413
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Total Number of Ports
2
Media Type Supported
Twisted Pair
Device Supported
NAS Storage Device/Server/Switch/Workstation
Number of Network (RJ-45) Ports
2
Network Technology
10GBase-T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QXG-10G2T-X710
- Zoro #
- G715190413
- UPC #
- 885022021505
- Country of Origin
- Taiwan, Province of China
- Item
- 10Gigabit Ethernet Card
- Total Number of Ports
- 2
- Media Type Supported
- Twisted Pair
- Device Supported
- NAS Storage Device/Server/Switch/Workstation
- Number of Network (RJ-45) Ports
- 2
- Network Technology
- 10GBase-T
- Host Interface
- PCI Express 3.0 x4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.