
DUAL-PORT BASET 10GBE NETWORK EXPANSION CARD, LOW-PROFILE FORM FACTOR, PCIE GEN3 X4,
Mfr # QXG-10G2T
Zoro # G516450198
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Bracket Height
Low-profile
Operating System Compatibility
Linux, Windows 11, Windows 10
Device Supported
Switch, Computer
Form Factor
Plug-in Card
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QXG-10G2T
Zoro #
G516450198
UPC #
885022000000
Country of Origin
Taiwan, Province of China
Dimensions
Bracket Height
Low-profile
Details
Operating System Compatibility
Linux, Windows 11, Windows 10
Device Supported
Switch, Computer
Form Factor
Plug-in Card
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
2
Network Standard
10GBase-T
Number of Ports
2
Item
10Gigabit Ethernet Card
Host Interface
PCI Express 3.0 x4
Maximum Data Transfer Rate
10-Gbit/s
Description
DUAL-PORT BASET 10GBE NETWORK EXPANSION CARD, LOW-PROFILE FORM FACTOR, PCIE GEN3 X4, AQUANTIA AQC107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.