
DUAL-PORT QSFP28 100GBE NETWORK EXPANSION CARD; LOW-PROFILE FORM FACTOR; PCIE GE
Mfr # QXG-100G2SF-E810
Zoro # G015190397
product price:Â $1,169.99
/ea
Free Shipping & Returns
Key Features
Bracket Height
Low-Profile/Full-Height
Expansion Slot Type
QSFP28
Device Supported
Server
Total Number of Ports
2
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QXG-100G2SF-E810
Zoro #
G015190397
UPC #
885022021345
Country of Origin
Taiwan, Province of China
Dimensions
Bracket Height
Low-Profile/Full-Height
Details
Item
100Gigabit Ethernet Card
Expansion Slot Type
QSFP28
Device Supported
Server
Total Number of Ports
2
Media Type Supported
Optical Fiber
Operating System Supported
Windows 10, Ubuntu Linux, Windows Server 2019, Linux
Package Contents
QXG-100G2SF-E810 100Gigabit Ethernet Card (1) QIG (2) Brackets
Number of Network (RJ-45) Ports
2
Host Interface
PCI Express 4.0 x16
Maximum Data Transfer Rate
100-Gbit/s
Total Number of Expansion Slots
2
Series
QXG
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.