DUAL-PORT SFP+ 10GBE NETWORK EXPANSION C

  • Mfr # QXG-10G2SF-NXE

  • Zoro # G221704593


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Height
2.7 in
Expansion Slot Type
SFP+
Network Standard
10GBase-X, 1000Base-X
Total Number of Expansion Slots
2
Host Interface
PCI Express 3.0 x8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QXG-10G2SF-NXE
Zoro #
G221704593
UPC #
8806097491743
Country of Origin
Mexico

Dimensions

Height
2.7 in
Bracket Height
Low-profile, Full-height
Width
0.7 in

Details

Item
10Gigabit Ethernet Card
Expansion Slot Type
SFP+
Network Standard
10GBase-X, 1000Base-X
Total Number of Expansion Slots
2
Host Interface
PCI Express 3.0 x8
Features
iSCSI Extensions over RDMA (iSER), Single Root I/O Virtualization (SR-IOV)
Operating System Compatibility
Ubuntu 24.04, Windows Server 2022, Windows 11
Maximum Data Transfer Rate
10-Gbit/s
Device Supported
NAS Storage Device, PC
Media Type Supported
Optical Fiber
Form Factor
Plug-in Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.